Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft
Catalog # MFLX96122-15
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft
Catalog # MFLX96122-15
CE certificate

About this item

Reduce the risk of microbial contamination.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Gamma sensitive labeling confirms treatment
  • L/S® High-Performance Precision pump tubing is compatible with Masterflex® High-Performance pump heads
  • L/S® 15 tubing has a 3/16” (4.8 mm) inner diameter
  • Accepts 3/16” hose barb for tubing connection
  • Certificate of compliance included with each individual unit upon shipment

Masterflex® gamma-irradiated pump tubing protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated tubing helps you avoid costly delays that can be associated with outsourced gamma irradiation services. Tubing is double bagged prior to undergoing the gamma irradiation sterilization process, and all sealed tubing is gamma irradiated at 32.5 kGy to offer optimal microbial control in a critical fluid pathway. Tubing boxes include gamma radiation-sensitive labels to confirm treatment. Ideal for pharmaceutical and biopharmaceutical processing, sensitive research, single-use systems, and more.

Available formulations include:
Platinum-Cured Silicone
PharMed BPT
C-Flex (001)

Masterflex® PharMed® BPT pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

Based on 06508-15 L/S High-Performance Precision PharMed BPT Pump Tubing for Masterflex L/S Pumps.

  • Maximum Flow Rate:
    1100 ml/min
  • Tubing int.Ø:
    4,80 mm (0,189")
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    96122-15
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    25 Feet
  • Hose barb size:
    0,188"
  • L/S Masterflex tubing size:
    15
Frequently Bought Together