Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Premo Flex®, 3/4" ID x 1.15" OD; 50 Ft
  MFLX95953-05
undefined
Masterflex® Transfer Tubing, Premo Flex®, 3/4" ID x 1.15" OD; 50 Ft
  MFLX95953-05

 

Resists weather and ozone.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone

Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    29,2 mm (1,15")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    5,08 mm
  • Max. pressure:
    17,2 bar (250 psi)
  • Max. temperature:
    100 °C
  • Colour:
    Red
  • Description:
    Transfer Tubing, Premo Flex®, 3/4" ID x 1,15" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    95953-05
  • Bend radius:
    127 mm (5")
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Weight per ft.:
    0,16 kg (0,36 lbs.)
  • Min. temperature:
    –28 °C (–20 °F)
  • Working pressure:
    17,2 bar (250 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Premo Flex®
  • Pk:
    50 Feet
Frequently Bought Together