Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® Fuel and Lubricant, 1.65 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® Fuel and Lubricant, 1.65 mm ID; 12/PK
Catalog # MFLX95715-38
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® Fuel and Lubricant, 1.65 mm ID; 12/PK
Catalog # MFLX95715-38

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Resistant to ozone and UV light—won't crack, swell, or harden
  • Long service life, outstanding fatigue resistance due to flexing
  • Inner diameter: 1.65 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Tygon® Fuel and Lubricant tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. It features a yellow appearance, has a temperature range of -70 to 52 °C, and has a pumping life of approximately 1000 hours at 100 rpm.

The overall length of Tygon® Fuel and Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,65 mm
  • Description:
    Pump Tubing, 3-Stop, Tygon® Fuel and Lubricant, 1,65 mm ID; 12/PK
  • Length:
    406 mm
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    95715-38
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Tubes per pack:
    12
  • Series:
    Similar to SC0297-AI
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    12
  • Colour coded stops:
    Blue/Blue
Frequently Bought Together