Order Entry
Belgium
ContactUsLinkComponent
 
Abaque HDN65 Replacement Hose, EPDM, 2.36" ID x 3.42" OD; 71.65" L
  MFLX75810-67
CE Compliant
undefined
Abaque HDN65 Replacement Hose, EPDM, 2.36" ID x 3.42" OD; 71.65" L
  MFLX75810-67
CE Compliant

 

High chemical resistance, especially with concentrated acids, alcohols, and ketones.

  • All listed hoses in this ad are made from EPDM.
  • The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.

The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.

  • Tubing int.Ø:
    60,00 mm (2,362")
  • Max. pressure:
    16 bar (235 psi)
  • Max. temperature:
    90 °C (194 °F)
  • Colour:
    Black
  • Description:
    EPDM hose, red sticker, for use in HDN65 hose pumps
  • Length:
    1,82 m
  • Environmentally Preferable:
  • Length per pack:
    1,82 m (5,97 ft.)
  • Warranty:
    1 year
  • Working pressure:
    235 psi
  • Clarity:
    Opaque
  • Tubing material:
    EPDM
  • Pk:
    1
Frequently Bought Together