Order Entry
Belgium
ContactUsLinkComponent
Micropump Suction Shoe Gear Pump For NEMA 56 C Motors, 1.82 mL/rev, Peek Gears
Micropump Suction Shoe Gear Pump For NEMA 56 C Motors, 1.82 mL/rev, Peek Gears
Catalog # MFLX73005-02
undefined
Micropump Suction Shoe Gear Pump For NEMA 56 C Motors, 1.82 mL/rev, Peek Gears
Catalog # MFLX73005-02

About this item

Easily attach your gear pump to a motor.

  • Suction shoe design gives higher delivery pressures and superior priming performance.
  • Smooth, pulseless flow
  • Precision, leak-free delivery of fluids
  • Compact and easy to service
  • Use with any NEMA 56 C motors

Magnetically driven, precision-geared pump with unique suction shoe design provides smooth, accurate, pulseless fluid delivery. The magnetic drive, Viton® fluoroelastomer O-rings, and PTFE seal keep fluids securely inside and potential contaminants out. Chemically resistant to a wide range of materials. Modular design offers flexibility to configure to your specific needs.

  • Flow rate:
    1,82 ml/rev
  • Maximum Flow Rate:
    9,1 L/min (2,4 gal./min)
  • Max. viscosity:
    1500 cP
  • Seal material:
    PTFE
  • Description:
    Suction Shoe Gear Pump For NEMA 56 C Motors, 1,82 ml/rev, Peek Gears
  • Environmentally Preferable:
  • Differential pressure:
    8,3 bar (120 psi)
  • Gear material:
    PEEK
  • Inlet connection:
    3/8"
  • Internal bypass:
    No
  • Min. viscosity:
    0,2 cP
  • Outlet connection:
    3/8"
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –29 °C (–20 °F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Reversible:
    -
  • Pk:
    1
  • Max. motor RPM:
    4000 rpm
Frequently Bought Together