Masterflex® Plastic Assorted Fitting Kits, Avantor®
Fitting Kit, Polypropylene, Elbow and Tee, Threaded Adapter to Hose Barb; 1 Set, Kit, Polypropylene, T
Supplier: Avantor Fluid Handling
Masterflex® Plastic Assorted Fitting Kits, Avantor®
Catalog # MFLX41514-27
Supplier: Avantor Fluid Handling
CE certificate
Aller à :
Product Details & Documents
Get organized today!
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Assorted fittings come in an impact-resistant plastic box with secure snap-shut latches to prevent spillage
- Labeled compartments let you easily locate the fittings you want
- Order storage racks separately
Organize your workstation with these convenient fitting kits. Assorted fittings come in impact resistant plastic box with secure latch to keep fittings organized and in place. Label compartments make fitting location quick and easy. Choose from four materials: high-density polyethylene (HDPE), black nylon, natural polypropylene, and natural PVDF.
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Connection Type:Kit
- Flow pattern:T
- Description:Fitting Kit, Polypropylene, Elbow and Tee, Threaded Adapter to Hose Barb; 1 Set
- Seq:33
- Fitting material:Polypropylene
- Cat. No.:MFLX41514-27
- Warranty:1 Month
- Min. temperature:–17 °C (0 °F)
- Max. temperature:135 °C (275 °F)
- Model:41514-27



