Masterflex® Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 1/4" ID x 1/2" NPT(M); 100/PK
N° de catalogue MFLX40640-62
Fournisseur: Avantor Fluid Handling
CE certificate
À propos de cet article
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID x 1/2" NPT(M)
Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Thread to Barb
- Flow pattern:Elbow
- Thread size NPT(M) (port 1):1/2"
- Description:Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 1/4" ID x 1/2" NPT(M); 100/PK
- Seq:28
- Environmentally Preferable:
- Model:40640-62
- Orifice dimensions:0,125"
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together