Masterflex® Fitting, Natural Polypropylene, Elbow, Hose Barb Union, 3/8" ID; 100/PK
MFLX40640-24
CE certificate
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, Natural Polypropylene, Elbow, Hose Barb Union, ⅜" ID; 100/PK
- Seq:24
- Environmentally Preferable:
- Model:40640-24
- Orifice dimensions:6,35 mm (0,25")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together