Masterflex® Fitting, Polypropylene, Straight, Thread Reducer, 1/8" NPT(M) x 1/2" NPT (M); 10/PK
Catalog # MFLX40623-47
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" NPT(M) x 1/2" NPT (M)
- Constructed of durable polypropylene
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Type de connection:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅛"
- Thread size NPT(M) (port 2):½"
- Désignation:Fitting, Polypropylene, Straight, Thread Reducer, ⅛" NPT(M) x ½" NPT (M); 10/PK
- Seq:27
- Environmentally Preferable:
- Modèle:40623-47
- Sterilisation:Ethylene oxide (ETO) or gamma
- Cdt:10
- Fitting material:Polypropylene
Frequently Bought Together