Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 3/4" ID x 3/4" NPT(M); 5/PK
Masterflex® Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 3/4" ID x 3/4" NPT(M); 5/PK
Catalog # MFLX40610-69
CE certificate
undefined
Masterflex® Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 3/4" ID x 3/4" NPT(M); 5/PK
Catalog # MFLX40610-69
CE certificate

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/4" ID x 3/4" NPT(M)

Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 2):
    3/4"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Elbow
  • Thread size NPT(M) (port 1):
    3/4"
  • Description:
    Fitting, Natural Polypropylene, Elbow, Hosebarb to Thread, 3/4" ID x 3/4" NPT(M); 5/PK
  • Seq:
    16
  • Environmentally Preferable:
  • Model:
    40610-69
  • Orifice dimensions:
    0,5625"
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    Out of box
  • Pk:
    5
  • Fitting material:
    Polypropylene
Frequently Bought Together