Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 2"; 1/EA
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 2"; 1/EA
Catalog # MFLX31811-02
3A Sanitary approval
undefined
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 2"; 1/EA
Catalog # MFLX31811-02
3A Sanitary approval

About this item

Maintain sanitary conditions in your processes.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Sanitary Tri-Clamp holds together two sanitary fittings that are 2"

These sanitary clamps are compatible with Tri-Clamp® fittings. The PVDF material has excellent chemical resistance with low leachable characteristics.

  • Connection type:
    Sanitary
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    PVDF Sanitary Clamp, 2" —40 to 280 °F
  • Material:
    PVDF
  • Environmentally Preferable:
  • Model:
    31811-02
  • Chemical resistance:
    Very good
  • Sanitary clamp size (port 1):
    2"
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Clamp type:
    Sanitary
Frequently Bought Together