Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Masterflex® Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Catalog # MFLX31208-91
undefined
Masterflex® Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Catalog # MFLX31208-91

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID x 1/16" NPT(M)

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 2):
    1/4"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Elbow
  • Thread size NPT(M) (port 1):
    1/16"
  • Description:
    Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    31208-91
  • Orifice dimensions:
    0,1875"
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
Frequently Bought Together