Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Catalog # MFLX31208-63
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
Catalog # MFLX31208-63

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID x 1/16" NPT(M)

Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.

  • Barb size/tubing int.Ø (port 2):
    1/4"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    1/16"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1/4" ID x 1/16" NPT(M)
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    31208-63
  • No. of ports:
    2
  • Orifice dimensions:
    4,763 mm (0,1875")
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
Frequently Bought Together