Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1/16" ID x 1/4-28 UNF(M); 10/Pk
  MFLX30704-84
CE certificate
undefined
Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1/16" ID x 1/4-28 UNF(M); 10/Pk
  MFLX30704-84
CE certificate

 

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/16" ID x 1/4-28 UNF(M)

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    0,0625"
  • Connection Type:
    Barb x UNF(M)
  • Flow pattern:
    Straight
  • Description:
    Fitting, PVDF, Straight, Hose Barb to Threaded Adapter, 1/16" ID x 1/4-28 UNF(M)
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    30704-84
  • Orifice dimensions:
    0,7925 mm (0,03125")
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Pk:
    10
  • Fitting material:
    PVDF
  • Thread size UNF(M) (port 2):
    1/4-28"
Frequently Bought Together