Masterflex® Fitting, Nylon, Tee, Hosebarb to Thread Adapter, 1" ID x 1" ID x 3/4" NPT(M); 5/PK
MFLX30623-85
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Hosebarb to Thread Adapter, 1" ID x 1" ID x 3/4" NPT(M); 5/PK
- Seq:02
- Environmentally Preferable:
- Model:30623-85
- Orifice dimensions:0,78125"
- Sterilisation:Ethylene oxide (ETO) only
- Pk:5
- Fitting material:Nylon
Frequently Bought Together