Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Union, 3/4" ID
Catalog # MFLX30620-08
Fournisseur: Avantor Fluid Handling
À propos de cet article
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
- Connection Type: 3/4" ID
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):3/4"
- Barb size/tubing int.Ø (port 2):3/4"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, 316 Stainless Steel, Straight, Hose Barb Union, 3/4" ID
- Seq:08
- Environmentally Preferable:
- Model:30620-08
- Orifice dimensions:17,46 mm (0,6875")
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 Month
- Pk:1
- Fitting material:Stainless Steel 316
Frequently Bought Together