Order Entry
Belgium
ContactUsLinkComponent
LeviFlow LFSC-12D-007 Clamp-On Ultrasonic Flow Sensor, 20 L/min
LeviFlow LFSC-12D-007 Clamp-On Ultrasonic Flow Sensor, 20 L/min
Catalog # MFLX24500-19
CE Compliant
undefined
LeviFlow LFSC-12D-007 Clamp-On Ultrasonic Flow Sensor, 20 L/min
Catalog # MFLX24500-19
CE Compliant

About this item

No moving parts—no particle generation—no contamination.

  • Starter kit and flow sensor required to build a complete system
  • Use on your existing silicone or C-Flex tubing
  • Obtain flow measurement without intrusion
  • Reusable flow sensors—choose from 4-, 20-, or 80-LPM models

These flow systems are ideal for sterile applications. Flow sensors fit over your existing silicone or C-Flex tubing lines and are easily reusable—remove sensor clamp, dispose of flexible tubing, and fix sensor over a new line.
These non-invasive flow measurement systems have no moving parts to contaminate or generate particulates, and are accurate to 3%.

Delivery: Includes water tight connection box.
  • Maximum Flow Rate:
    20 L/min
  • Accuracy:
    ±3%
  • Max. pressure:
    94 psi
  • Description:
    Clamp-On Ultrasonic Flow Sensor; 20 L/min
  • Environmentally Preferable:
  • Wetted materials:
    None
  • Min. operating temperature:
    10 °C (50 °F)
  • Viscosity:
    0,7 to 10 cSt
  • Max. operating temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Liquids flowing through C-Flex® (374, 072, or 082) and silicone (Pharma 50, 65, or 80) tubing
  • Process connection:
    12 mm OD tubing
Frequently Bought Together