Order Entry
Belgium
ContactUsLinkComponent
LeviFlow LFS-06SU-Z-G25 Single-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma radiated
LeviFlow LFS-06SU-Z-G25 Single-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma radiated
Catalog # MFLX24500-11
CE Compliant
undefined
LeviFlow LFS-06SU-Z-G25 Single-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma radiated
Catalog # MFLX24500-11
CE Compliant

About this item

Obtain flow measurements of high-purity fluids.

  • Order the starter kit and a flow sensor to build a complete system
  • Choose from sterile or non-sterile flow sensors covering a range of 80 ml/min to 80 LPM
  • Avoid contamination— systems don't contain moving or obtrusive parts
  • Sensors feature integrated sanitary clamp fittings
  • Easily configure flow sensor parameters via software

These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each system requires a starter kit and clamp-on flow sensor; order separately. The starter kit includes components to get a system in place, just choose a flow sensor at the desired flow range and sterility.

Delivery: Includes water tight connection box.
  • Maximum Flow Rate:
    8 L/min
  • Min. flow rate:
    1,7 L/min
  • Accuracy:
    ±1%
  • Max. pressure:
    72,5 psi
  • Description:
    Single-Use Precision Ultrasonic Flow Sensor, 8 L/min, gamma irradiated
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, gamma irradiated
  • Enclosure rating:
    IP67
  • Min. operating temperature:
    10 °C (50 °F)
  • Viscosity:
    0,8 to 40 cSt
  • Max. operating temperature:
    60 °C (140 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Fluid type:
    High-purity liquids
  • Process connection:
    3/8" sanitary tri-clamp
Frequently Bought Together