Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Masterflex® Pump Handheld Remote Controllers, Avantor®

Handheld Remote Controller; Stripped Wire Ends; 6 ft (1,8 m) Cable
Catalog # MFLX07595-62
CE Compliant
Masterflex® Pump Handheld Remote Controllers, Avantor®
Catalog # MFLX07595-62
CE Compliant
Masterflex® Pump Handheld Remote Controllers, Avantor®
Masterflex® Pump Handheld Remote Controllers, Avantor®

Handheld Remote Controller; Stripped Wire Ends; 6 ft (1,8 m) Cable

Price
539,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easily control your Masterflex® L/S® pumps while filling and dispensing.

  • Suitable for use with Masterflex® L/S® pumps
  • Long 10ft cable makes remote control simple

These ergonomic handheld controllers are designed to control basic pump drive operations including start/stop, direction, and prime — depending on available drive functions. Route tubing through the handle for convenience in filling and dispensing applications. These handheld controllers accept Masterflex tubing sizes L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18, L/S 15, and L/S 24 (up to 7/16" nominal OD).

Delivery information: Includes 6-ft (1.8 m) cable with noted terminal connector.

Documents

Specifications
  • Description:
    Handheld Remote Controller; Stripped Wire Ends; 6 ft (1,8 m) Cable
  • Cat. No.:
    MFLX07595-62
  • Warranty:
    1 year
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.