Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® L/S® Bulk-Packed Precision Pump Tubing, C-Flex®, L/S 25; 20 Bags of 25 ft/Bg
  MFLX06436-25
CE certificate
undefined
Masterflex® L/S® Bulk-Packed Precision Pump Tubing, C-Flex®, L/S 25; 20 Bags of 25 ft/Bg
  MFLX06436-25
CE certificate

 

Combines biocompatibility of silicone with chemical resistance similar to Tygon®.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Tubing Size: L/S 25

Applications: General-purpose lab uses requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
Our bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size). Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping. Tubing comes in 25-ft bags.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1000 ml/min
  • Tubing int.Ø:
    4,80 mm (0,189")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Bulk-Packed Precision Pump Tubing, C-Flex®, L/S 25; 20 Bags of 25 ft/Bg
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    06436-25
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    C-Flex®
  • Pk:
    20
  • Hose barb size:
    0,1875"
  • L/S Masterflex tubing size:
    25
Frequently Bought Together