Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.055"
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.055"
Catalog # MFLX98650-22
CE Compliant
undefined
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.055"
Catalog # MFLX98650-22
CE Compliant

About this item

Resist pressures up to 500 psi!

  • Use for continuous control of liquid or gas flow
  • Valves withstand pressures to 500 psi

Apply a 0 to 30 VDC input signal—these normally-closed valves open to give you flow rates that are proportional to the input voltage. Stainless steel valve construction withstands pressures to 500 psi. Maximum fluid temperature is 122 °F (50 °C). Maximum ambient temperature with intermittent use is 130 °F (54 °C). Actuation time is 500 milliseconds.

Wetted parts are 316 and 416 stainless steel and VITON®. Ports are 1/4" compression fittings. Valves include 6" lead wires.
Optional Control Module allows valves to accept 0 to 5 VDC or 4 to 20 mA input signal—ideal for use with transmitters or controllers. Control module has a DB9 female connector (cord sold separately) for input/output signals and requires a 12 to 30 VDC power supply.

Based on 10 psi inlet pressure and atmospheric exhaust.

  • Connection Type:
    Compression
  • Power:
    0 - 30 VDC
  • Description:
    Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0,055"
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98650-22
  • Tubing ext.Ø:
    0,25"
  • Width:
    3,5"
  • Height:
    3,5"
  • Warranty:
    1 year
  • Orifice:
    1,397 mm (0,055")
  • Depth:
    25,4 mm
  • Pk:
    1
  • Cv:
    0,055
  • Inlet port:
    1/4" compression
  • Max. flow rate for air:
    21500 ml/min
  • Max. flow rate for water:
    700 ml/min
  • Outlet port:
    1/4" compression
Frequently Bought Together