Order Entry
Belgium
ContactUsLinkComponent
Masterflex® PTFE Air Operated Valve, 2-way, 3/8" Tube, N/C
Masterflex® PTFE Air Operated Valve, 2-way, 3/8" Tube, N/C
Catalog # MFLX98516-12
undefined
Masterflex® PTFE Air Operated Valve, 2-way, 3/8" Tube, N/C
Catalog # MFLX98516-12

About this item

Chemical-resistant valves provide precise fluid control.

  • Manufactured in a clean room environment
  • Process connections of NPT(F), compression, and hose barb
  • Long service life performing in the harshest of applications

These pneumatically operated valves feature chemically resistant wetted surfaces constructed from PTFE—the material of choice for both thermal resistance and chemically inert applications, or many difficult-to-handle media. Commonly used in wet benches and process work stations, these valves are ideal for DI water and other harsh applications. Valves are ideal for flow control of high purity or corrosive chemicals, and feature one common inlet pressure port and two discreet outlet ports that are activated via pneumatic trigger signal.

Valves are an ideal solution for flow control in the research, biological, food, and chemical processing, as well as semiconductor manufacturing and petrochemical environments.

  • Connection Type:
    Compression
  • Description:
    PTFE Air Operated Valve, 2-way, 3/8" Tube, N/C
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98516-12
  • Wetted materials:
    PTFE
  • Tubing ext.Ø:
    0,375"
  • Max. temperature:
    156 °C (240 °F)
  • Warranty:
    1 year
  • Orifice:
    9,525 mm (0,375")
  • Pk:
    1
  • Inlet port:
    3/8" compression
  • Outlet port:
    3/8" compression
Frequently Bought Together