Order Entry
Belgium
ContactUsLinkComponent
Plug Valve, PFA, 1/4" OD compression fittings, 40 psi max
Plug Valve, PFA, 1/4" OD compression fittings, 40 psi max
Catalog # MFLX98402-06
undefined
Plug Valve, PFA, 1/4" OD compression fittings, 40 psi max
Catalog # MFLX98402-06

About this item

Chemically-inert PFA handles most aggressive chemicals.

  • Constructed of durable PFA

Plug valves are FDA-approved and feature PFA seals and nuts.

  • Connection Type:
    Compression
  • Description:
    Plug Valve, PFA, 1/4" OD compression fittings, 40 psi max
  • Environmentally Preferable:
  • Wetted materials:
    PFA
  • Tubing ext.Ø:
    0,25"
  • Warranty:
    1 year
  • Orifice:
    3,97 mm (0,1562")
  • Pk:
    1
  • Inlet port:
    1/4" compression
  • Outlet port:
    1/4" compression
Frequently Bought Together