Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Solenoid-Operated Three-Way Pinch Valve, 24 VDC
  MFLX98305-01
undefined
Masterflex® Solenoid-Operated Three-Way Pinch Valve, 24 VDC
  MFLX98305-01

 

Excellent choice for viscous fluids.

  • Specifically designed for metric sized tubing

These solenoid-operated 2- and 3-Way pinch valves are ideal for use with fluids that are difficult for traditional solenoid valves to handle, such as viscous fluids. They are ideal for on/off flow control applications and where frequent changes of wetted parts are necessary. All models are compatible with silicone, C-FLEX®, and PharMed® BPT tubing. The two-way valves are available in both normally closed and normally open configurations. The three-way valves accept two tubes, the bottom tube is normally open while the top is normally closed.

  • Connection Type:
    Pinch Valve for Tubing
  • Power:
    24 VDC, 4,4 W
  • Description:
    Solenoid-Operated Three-Way Pinch Valve, 24 VDC
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    98305-01
  • Pinch valve tube size:
    2,4 mm OD
  • Warranty:
    1 year
  • Pk:
    1
  • Flow pattern:
    Three-Way, One Normally Closed, One Normally Open
Frequently Bought Together