Masterflex® Transfer Tubing, Cleargreen® PVC, 1/2" ID x 5/8" OD; 50 Ft
Catalog # MFLX96605-35
Supplier: Avantor Fluid Handling
About this item
Eliminate odor transferring to sample.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/2" ID x 5/8" OD
Characteristics: Translucent, odorless, low water absorption, low extractables
Certified compliant FDA compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant.
Temperature range: -58 to 165 °F (-50 to 74 °C)
Sterilize: Autoclave or ethylene oxide.
- Tubing ext.Ø:15,9 mm (0,625")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:1,6 mm
- Max. temperature:73 °C (165 °F)
- Colour:Translucent
- Description:Transfer Tubing, Cleargreen® PVC, 1/2" ID x 5/8" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Clarity:Translucent
- Tubing material:PVC
- Pk:50 Feet
Frequently Bought Together