Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
Masterflex® Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
Catalog # MFLX96605-25
undefined
Masterflex® Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
Catalog # MFLX96605-25

About this item

Stop oxidation and bacteria problems.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.

  • Tubing ext.Ø:
    44,5 mm (1,75")
  • Tubing int.Ø:
    31,8 mm (1,25")
  • Wall thickness:
    6,4 mm
  • Max. pressure:
    2,75 bar (45 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    96605-25
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –41 °C (–41 °F)
  • Working pressure:
    45 psi
  • Clarity:
    Translucent
  • Tubing material:
    PVC
  • Pk:
    50 Feet
Frequently Bought Together