Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 3/4" ID x 1" OD; 50 Ft
MFLX95635-58
CE certificate
Resists build-up and bacterial growth.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130 °F (-70 to 54 °C)
Sterilize: With ethylene oxide or gamma irradiation.
- Tubing ext.Ø:25,4 mm (1")
- Tubing int.Ø:19,1 mm (0,75")
- Wall thickness:3,2 mm
- Max. pressure:1,5 bar (21 psi)
- Max. temperature:52 °C (125 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® 2475 High Purity, 3/4" ID x 1" OD; 50 Ft
- Length:15,24 m
- Seq:06
- Environmentally Preferable:
- Model:95635-58
- GMP compliant:Yes
- Length per pack:15,24 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–70 °C (–94 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:1,5 bar (21 psi)
- Clarity:Translucent
- Tubing material:Tygon® 2475
- Pk:50 Feet
Frequently Bought Together