Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/4" ID x 1-1/16" OD; 50 Ft
  MFLX95360-54
undefined
Masterflex® Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/4" ID x 1-1/16" OD; 50 Ft
  MFLX95360-54

 

Keeps visual track of samples.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: TYGON® 2475 I.B.
Applications: Pharmaceutical and cosmetic processing, deionized water systems, cell harvest and media process systems, chemical transfer, preservative and sterile fill lines.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), and nontoxic. Transparent.
Certification: Resin is FDA-compliant (21 CFR 177.1550) and meets NSF criteria. Tubing is manufactured according to GMP.
Temperature range: -94 to 125 °F (-70 to 52 °C)
Sterilize: With ethylene oxide or gamma irradiation.

  • Tubing ext.Ø:
    27 mm (1,0625")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    9,6 mm
  • Max. pressure:
    9,3 bar (135 psi)
  • Max. temperature:
    52 °C (125 °F)
  • Colour:
    Clear
  • Description:
    Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/4" ID x 1-1/16" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    95360-54
  • Bend radius:
    31,8 mm (1,25")
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes, up to 45 kGy
  • Min. temperature:
    –70 °C (–94 °F)
  • Max. vacuum:
    760 mm Hg (29,9" Hg)
  • Working pressure:
    9,3 bar (135 psi)
  • Clarity:
    Clear
  • Tubing material:
    Tygon® 2475 I.B.
  • Pk:
    50 Feet
Frequently Bought Together