Order Entry
Belgium
ContactUsLinkComponent
Masterflex® FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, TEFC Motor; 220V
Masterflex® FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, TEFC Motor; 220V
Catalog # MFLX75219-15
CE Compliant
ETL Canada listed
undefined
Masterflex® FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, TEFC Motor; 220V
Catalog # MFLX75219-15
CE Compliant
ETL Canada listed

About this item

Capable of pumping fluids with viscosities up to 1000 cps.

  • 316 SS construction with PTFE elastomers
  • Easy to clean with Tri-Clamp® fittings
  • Flow rate of 32 GPM, Powered by 220V TEFC motor

The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.

Delivery: Includes drive and pump tube.
  • Maximum Flow Rate:
    121 L/min (32 gal./min)
  • Power:
    220 VAC; 50/60 Hz
  • Max. viscosity:
    1000 cP
  • Description:
    FDA-Compliant Sanitary Drum Pump, 32 gal./min, 39"L SS Tube; TEFC, 220V
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    75219-15
  • Wetted materials:
    316SS, BUNA N, PTFE
  • CE regulatory approval:
    Yes
  • Inlet connection:
    1 5/8"
  • Outlet connection:
    1 1/4" Tri-Clamp
  • Tube length, inlet:
    39"
  • Motor type:
    TEFC
  • Max. temperature:
    80 °C (175 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Max. head:
    10,6 m (35 ft.)
Frequently Bought Together