Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Two Channel Precision Micro Peristaltic Pump; 90 to 240 VAC
Masterflex® Two Channel Precision Micro Peristaltic Pump; 90 to 240 VAC
Catalog # MFLX74906-01
CE Compliant
undefined
Masterflex® Two Channel Precision Micro Peristaltic Pump; 90 to 240 VAC
Catalog # MFLX74906-01
CE Compliant

About this item

Operate by computer or on your iOS or Android™ device.

  • Easily achieve flow ranges down to 0.2 µL/min with a 1.26% reproducibility
  • 12-roller head minimizes the pulsation
  • Select pump based upon number of channels needed—from one to eight
  • Wide choice of peristaltic tube sets (0.13 mm i.d. to 3.17 mm i.d.)

Control these micro pumps through your computer using an available USB port and Pump Network Control™ software. Software† can be used remotely on the same Wi-Fi network using an Apple® iOS or Android device. The Pump Network Control software controls dire

  • Maximum Flow Rate:
    10 ml/min
  • Power:
    90 - 240 VAC
  • Min. flow rate:
    0,2 µl/min
  • Description:
    Two Channel precision micro peristaltic pump
  • Height:
    12,5 cm
  • Length:
    6,4 cm
  • Environmentally Preferable:
  • CE regulatory approval:
    Yes
  • Self-priming:
    Yes
  • Shipping weight:
    2,15 kg (4,75 lbs.)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    5,8 cm
Frequently Bought Together