Masterflex® Touch-Screen Syringe Pump, Infusion/Withdrawal, Programmable, One-Syringe, 3.66 pL/min to 363 u\L/min; 100 to 240 VAC
Catalog # MFLX74905-34
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
UL Listed
Specifications
See all product configurations- Model:
- 74905-34
- 74905-12
- 74905-06
- 74905-04
- 74905-02
- 74905-08
- Accuracy:
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- Linear force:
- 11 lbs.
- 30 lbs.
- 30 lbs.
- 30 lbs.
- 30 lbs.
- 30 lbs.
- Output:
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- USB, ; 15 pin D-sub connector
- Reproducibility:
- ±0,05%
- ±0,05%
- ±0,05%
- ±0,05%
- ±0,05%
- ±0,05%
- Syringe size accepted:
- 0,5 µl - 1000 µl
- 0,5 µl - 10 ml
- 0,5 µl - 10 ml
- 0,5 µl - 60 ml
- 0,5 µl - 60 ml
- 0,5 µl - 10 ml
- Syringe travel rate:
- <190,8"
- <190,8"
- <190,8"
- <190,8"
- <190,8"
- <190,8"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Accommodate up to two syringes in a cost-effective touch-screen syringe pump.
- Flow ranges from 0.54 pL up to 88.8 ml/min
- Full-color touch screen
- Daisy chain multiple pumps using the integrated RS-485
- Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
- Up to 11 lbs of linear force
These entry-level pumps offer features normally found in more expensive models. An intuitive touch-screen display lets you see all operating parameters and easily create and recall configurations. Front-panel LED light indicates when pump is operating—vie
Delivery: Includes US power cord.
- Power:100 - 240 VAC; 50/60 Hz
- Accuracy:±0,5%
- Description:Nanoliter Syringe Pump, touchscreen control
- Height:27,9 cm
- Length:8,9 cm
- Seq:06
- Environmentally Preferable:
- Model:74905-34
- Linear force:11 lbs.
- Syringe size accepted:0,5 µl - 1000 µl
- Syringe travel rate:<190,8"
- Output:USB, ; 15 pin D-sub connector
- Reproducibility:±0,05%
- Warranty:1 year
- Pk:1
- Width:25,4 cm
- Max. flow rate per syringe:3,818 ml/min
- Min. flow rate per syringe:3,66 pl/min
- No. of syringes:1
Frequently Bought Together