Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Touch-Screen Syringe Pump, Infusion/Withdrawal, Programmable, Two-Syringe, 0.58 pL/min to 11.70 mL/min; 100 to 240 VAC
Masterflex® Touch-Screen Syringe Pump, Infusion/Withdrawal, Programmable, Two-Syringe, 0.58 pL/min to 11.70 mL/min; 100 to 240 VAC
Catalog # MFLX74905-12
CE Compliant
CSA Certified
UL Listed
undefined
Masterflex® Touch-Screen Syringe Pump, Infusion/Withdrawal, Programmable, Two-Syringe, 0.58 pL/min to 11.70 mL/min; 100 to 240 VAC
Catalog # MFLX74905-12
CE Compliant
CSA Certified
UL Listed

About this item

Accommodate up to two syringes in a cost-effective touch-screen syringe pump.

  • Flow ranges from 0.54 pL up to 88.8 ml/min
  • Full-color touch screen
  • Daisy chain multiple pumps using the integrated RS-485
  • Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
  • Up to 30 lbs of linear force

These entry-level pumps offer features normally found in more expensive models. An intuitive touch-screen display lets you see all operating parameters and easily create and recall configurations. Front-panel LED light indicates when pump is operating—vie

Delivery: Includes US power cord.
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±0,5%
  • Description:
    Dual Syringe Picoliter Pump, touchscreen control
  • Height:
    27,9 cm
  • Length:
    8,9 cm
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    74905-12
  • Linear force:
    30 lbs.
  • Syringe size accepted:
    0,5 µl - 10 ml
  • Syringe travel rate:
    <190,8"
  • Output:
    USB, ; 15 pin D-sub connector
  • Reproducibility:
    ±0,05%
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    25,4 cm
  • Max. flow rate per syringe:
    11,7 ml/min
  • Min. flow rate per syringe:
    0,54 pl/min
  • No. of syringes:
    2
Frequently Bought Together