Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Self-Priming Micro Pump; 30 uL, PPS/EPDM, 12 VDC
Masterflex® Self-Priming Micro Pump; 30 uL, PPS/EPDM, 12 VDC
Catalog # MFLX73120-14
CE Compliant
undefined
Masterflex® Self-Priming Micro Pump; 30 uL, PPS/EPDM, 12 VDC
Catalog # MFLX73120-14
CE Compliant

About this item

Accurate volumetric dispensing of 4 microliters to 250 microliters.

  • Positive shut with pressures less than 3 psi
  • High cycle life - up to 20 million dispense cycles
  • Low power consumption
  • Select dispensing volume 30 µL

These pumps are factory set for discrete outputs ranging from 4ìl to 250ìl. The pumps can be cycled at up to 2.0 Hz for the 73120-1* and -2* series of pumps. All the while the pump can maintain a high level of accuracy with a deviation from set-point being less than 1%.

The pumps are self-priming. Intially, the suction created by the larger pumps is sufficient to pull liquids from an unpressurized container located up to four feet below the. Once primed, the pump is able to maintain around 5 psi pressure.

Long life (3,000 hours) is built into each pump with a guarantee for up to 20 million actuations.

  • Maximum Flow Rate:
    3,6 ml/min
  • Power:
    12 VDC
  • Description:
    Self-Priming Micro Pump; 30 uL, PPS/EPDM, 12 VDC
  • Height:
    2,54 cm
  • Length:
    6,35 cm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    73120-14
  • Wetted materials:
    PPS, EPDM
  • Inlet connection:
    1/4"-28 UNF(F)
  • Outlet connection:
    1/4"-28 UNF(F)
  • Power pigtail connection:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Suction lift, wet:
    1200 mm of H₂O (48" H₂O); 671 mm Hg (3,5" Hg)
  • Max. temperature:
    70 °C (158 °F)
  • Warranty:
    2 years
  • Pk:
    1
  • Width:
    3,65 cm
Frequently Bought Together