Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® Flow Sensor Flow Controllers, Avantor®

Masterflex® Flow Sensor Flow Controllers, Avantor®

Wall Mount Flow Rate/Total Indicator, Pulse Input, 4-20 mA Output, 12 to 24 VDC; K-factor: 0,050 to 1999,999, 7 - 30 VDC, 4 mA (4-20 mA whenloop-powered)
Catalog # MFLX33110-70
2 year warranty
Masterflex® Flow Sensor Flow Controllers, Avantor®
Catalog # MFLX33110-70
2 year warranty
Masterflex® Flow Sensor Flow Controllers, Avantor®
Masterflex® Flow Sensor Flow Controllers, Avantor®

Wall Mount Flow Rate/Total Indicator, Pulse Input, 4-20 mA Output, 12 to 24 VDC; K-factor: 0,050 to 1999,999, 7 - 30 VDC, 4 mA (4-20 mA whenloop-powered)

Price
821,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easily control, view, and store your flow rates.

  • Control your Low-Flow Impeller Sensors with these controllers

These new controllers display flow rate and total (resettable) simultaneously on two 8-digit Display LCDs. Push-button keys and menu prompts make it easy to program the controller. The 4-to-20 mA output lets you send data to a recorder or datalogger. Nonvolatile memory stores flow total in the event of power failure.

Select a 1¼4 DIN panel- or wall-mount controller depending on your application needs. Panel-mount model 33110-60 features a gasketed front panel, membrane switches, and NEMA Type 12 (IP52) enclosure. Wall-mount model 33110-70 has a clear cover and splashproof NEMA Type 4X (IP56) enclosure. Both models include a 21¼2-ft L cable with stripped ends. Order power supply for 110 VAC operation separately.

Specifications
  • Output:
    12 to 24 VDC; K-factor: 0,050 to 1999,999
  • Power:
    7 - 30 VDC, 4 mA (4-20 mA whenloop-powered)
  • Description:
    Wall Mount Flow Rate/Total Indicator, Pulse Input, 4-20 mA Output
  • Cat. No.:
    MFLX33110-70
  • Accuracy:
    ±0,2% of reading
  • Display type:
    Rate 5 digit autorange, Total 8 digit
  • Input:
    5V pulse or contact closure
  • Warranty:
    2 years
  • Enclosure rating:
    NEMA 4X, IP67
  • Max. operating temperature:
    70 °C (158 °F)