Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Vortex Flowmeter with Temperature, 1/2" NPT(F); 0.93 to 13.2 GPM
Masterflex® Vortex Flowmeter with Temperature, 1/2" NPT(F); 0.93 to 13.2 GPM
Catalog # MFLX32825-72
IP65 washdown
undefined
Masterflex® Vortex Flowmeter with Temperature, 1/2" NPT(F); 0.93 to 13.2 GPM
Catalog # MFLX32825-72
IP65 washdown

About this item

Built-in 1000 Ω RTD sensor provides direct temperature measurement of media.

  • Deigned with rugged PPA molded construction for enhanced durability
  • Excellent media compatibility with ETFE, EPDM, and PPD wetted parts
  • Use with low viscosity liquids for laboratory and industrial applications

These economical vortex flowmeters are suitable for water and water glycol-based heat exchange systems. The transmitters work on the vortex shedding flow principle. As flow velocity increases, alternating vortices are formed on each side of the bluff body within the flowtube and travel downstream. The flowmeters utilize piezoelectric sensors embedded in a vane downstream from the bluff to detect the vortices and transfer the sensed vortices into flow velocity. A flow factor is provided to convert frequency to volumetric flow rate for each size of flowmeter. Flowmeters have a PT1000 RTD for temperature measurement of the media

Note: Media with viscosity greater than 2 centipose will require higher flow rates to form measurable vortices within the flowtube.

  • Maximum Flow Rate:
    13,2 gal./h
  • Min. flow rate:
    39,6 gal./min
  • Output:
    4 to 20 mA
  • Accuracy:
    Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Max. pressure:
    261 psi
  • Description:
    Vortex Flowmeter for Liquids, 0,93 to 13,2 gal./min / 3,5 to 50 L/min
  • Seq:
    03
  • Environmentally Preferable:
  • Min. operating temperature:
    –15 °C (5 °F)
  • Pressure drop at max. flow:
    3 psid
  • Max. operating temperature:
    85 °C (185 °F)
  • Connection:
    M12x1, 5-pole DC microconnector
  • Height:
    59710"
  • Warranty:
    1 year
  • Pk:
    1
  • Process connection:
    0,5" NPT(F)
Frequently Bought Together