Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Liquid Flow Switch for High Inline Pressures, Stainless Steel; 0.25 GPM
Masterflex® Liquid Flow Switch for High Inline Pressures, Stainless Steel; 0.25 GPM
Catalog # MFLX32774-40
undefined
Masterflex® Liquid Flow Switch for High Inline Pressures, Stainless Steel; 0.25 GPM
Catalog # MFLX32774-40

About this item

Ideal for high pressure applications.

  • Withstands up to 1500 psi
  • Effortlessly install with 3/8" NPT(M) connections

The one-piece magnetic PPS composite piston makes these normally open switches ideal for high pressure applications. The single pole single throw (SPST) switches withstand up to 1500 psi at 70 °F (21 °C)! Use a 100 µm filter to protect your switch. Switches include 24 to 26" lead wires.

  • Maximum Flow Rate:
    0,25 gal./min
  • Max. pressure:
    1500 psi
  • Process connection:
    0,375 NPT(M)
  • Description:
    Stainless steel liquid flow switch for high inline pressures; 0,25 gal./min
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32774-40
  • Wetted materials:
    Stainless Steel, PPS composite, 316 SS, and fluorocarbon
  • Max. operating temperature:
    135 °C (275 °F)
  • Height:
    40751"
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Stainless steel
Frequently Bought Together