Order Entry
Belgium
ContactUsLinkComponent
Aalborg® Paddlewheel Flowmeter, 0.15 - 15 GPM, PP, NPN out, without RTD
Aalborg® Paddlewheel Flowmeter, 0.15 - 15 GPM, PP, NPN out, without RTD
Catalog # MFLX32755-17
ISO9001
undefined
Aalborg® Paddlewheel Flowmeter, 0.15 - 15 GPM, PP, NPN out, without RTD
Catalog # MFLX32755-17
ISO9001

About this item

Meters provide visual and remote flow indication for numerous applications.

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

  • Maximum Flow Rate:
    15 gal./min
  • Min. flow rate:
    0,15 gal./min
  • Output:
    NPN open collector
  • Accuracy:
    ±1% full-scale
  • Description:
    Paddlewheel Flowmeter, 0,15 to 15 gal./min, PP, NPN out, w/o RTD
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    32755-17
  • Wetted materials:
    PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
  • O-Ring material:
    EPDM
  • Pressure drop at max. flow:
    20 psid
  • Max. operating temperature:
    60 °C (140 °F)
  • Connection:
    3-wire 6-ft shielded cable
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PP
  • Fluid type:
    Water based fluids
  • Pipe size:
    3/4" NPT (F)
Frequently Bought Together