Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Mass Flowmeter Power Supply; 110 VAC to 24 VDC
  MFLX32498-97
Masterflex® Mass Flowmeter Power Supply; 110 VAC to 24 VDC
  MFLX32498-97

 

Make the most of your Masterflex flowmeters with these replacement parts and other accessories.

  • Optimize performance of your flowmeter with these accessories

These power supplies, adapters, and other accessories are suitable for use with your Masterflex flowmeter and flow sensors.

  • Description:
    Davis 110Vac/24VDC For Mass Flowmeter (Power Supply)
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32498-97
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together