Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing, PVC Fitting, 127-mm; 3400 LPM Air
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing, PVC Fitting, 127-mm; 3400 LPM Air
Catalog # MFLX32466-70
undefined
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing, PVC Fitting, 127-mm; 3400 LPM Air
Catalog # MFLX32466-70

About this item

Meter with valve provides flow control through a highly durable meter body.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.

There are many additional types of acrylic flowmeters not listed here. Please contact your local Avantor office for quotes on acrylic meters with special requirements.

  • Maximum Flow Rate:
    3400000 ml/min
  • Min. flow rate:
    400000 ml/min
  • Accuracy:
    ±2% full-scale
  • Display type:
    127 mm Scale
  • Description:
    Valved Acrylic Flowmeter, 127 mm Scale for Air, 400-3400 L/min
  • Seq:
    31
  • Environmentally Preferable:
  • Model:
    32466-70
  • Float material:
    316 SS
  • Max. air flow rate:
    3400000 ml/min
  • Min. air flow rate:
    400000 ml/min
  • O-Ring material:
    Buna-N
  • Width:
    1,75"
  • Max. operating temperature:
    65 °C (150 °F)
  • Height:
    10,875"
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    PVC
  • Gas type:
    Air
  • Media type:
    Air
  • Valve material:
    Brass
Frequently Bought Together