Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 2" Scale; 2 to 20 GPH Water
Catalog # MFLX32457-06
Supplier: Avantor Fluid Handling
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct English-Reading Scales
- Maximum flow rate of 20 GPH
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Débit maximal:20 gal./h
- Précision:±5% full-scale
- Display type:2" Scale
- Désignation:Acrylic Flowmeter, 2" Scale for Water, 2-20 gal./h
- Seq:03
- Environmentally Preferable:
- Modèle:32457-06
- Float material:316 SS
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Reproductibilité:±0,5% full-scale
- Garantie:1 year
- Cdt:1
- Matériau du boîtier:Acrylic
- Fitting material:Brass
- Fluid type:Water
- Process connection:0,125" NPT(F)
Frequently Bought Together