Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 5; 3.8 GPM
Catalog # MFLX32447-34
Supplier: Avantor Fluid Handling
About this item
Ideal for the most aggressive process applications.
- Thick polycarbonate front shield provides protection
- Unique design facilitates ease of maintenance
- Easy-to-read direct-reading scale offers both metric and English measurements
- Available in fluted or plain tapered tubes
Detachable, clear 3/16"-thick polycarbonate front shield provides protection at maximum rated temperature and pressure. Easily read the graduated direct-reading scale. The interchangeable transparent scale plates mount directly on the front of the flowtube. Unique float stops allow easy cleaning-remove and replace the float without disturbing either the flowtube or the shield. Tube sizes 3, 4, and 5 are fluted; tube sizes 6, 8, and 9 are tapered with a stainless steel guide rod.
- Maximum Flow Rate:3,8 gal./min
- Accuracy:±3% full-scale
- Description:SS Shielded Direct-Reading Flowmeter, 3,8 gal./min, Tube Size 5
- Seq:07
- Environmentally Preferable:
- Model:32447-34
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- O-Ring material:Viton®
- Pressure drop at max. flow:10 water column
- Max. operating temperature:93 °C (200 °F)
- Repeatability:±0,5% full-scale
- Warranty:1 year
- Pk:1
- Housing material:304 stainless steel
- Fitting material:316 stainless steel
Frequently Bought Together