Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 3; 0.36 GPM
Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 3; 0.36 GPM
Catalog # MFLX32447-02
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 3; 0.36 GPM
Catalog # MFLX32447-02

About this item

Ideal for the most aggressive process applications.

  • Thick polycarbonate front shield provides protection
  • Unique design facilitates ease of maintenance
  • Easy-to-read direct-reading scale offers both metric and English measurements
  • Available in fluted or plain tapered tubes

Detachable, clear 3/16"-thick polycarbonate front shield provides protection at maximum rated temperature and pressure. Easily read the graduated direct-reading scale. The interchangeable transparent scale plates mount directly on the front of the flowtube. Unique float stops allow easy cleaning-remove and replace the float without disturbing either the flowtube or the shield. Tube sizes 3, 4, and 5 are fluted; tube sizes 6, 8, and 9 are tapered with a stainless steel guide rod.

  • Maximum Flow Rate:
    0,36 gal./min
  • Accuracy:
    ±3% full-scale
  • Description:
    SS Shielded Direct-Reading Flowmeter, 0,36 gal./min, Tube Size 3
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32447-02
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    Viton®
  • Pressure drop at max. flow:
    2 water column
  • Max. operating temperature:
    93 °C (200 °F)
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    304 stainless steel
  • Fitting material:
    316 stainless steel
Frequently Bought Together