Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, Brass Housing, 10 GPM Water; 3/4" NPT(F)
Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, Brass Housing, 10 GPM Water; 3/4" NPT(F)
Catalog # MFLX32204-14
CSA Certified
UL Listed
ISO9001
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, Brass Housing, 10 GPM Water; 3/4" NPT(F)
Catalog # MFLX32204-14
CSA Certified
UL Listed
ISO9001

About this item

Don’t sacrifice suitability for precision.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications

Use for high pressure industrial applications—install in any configuration, even next to a bend in your pipeline. A calibrated retention spring eliminates the need to mount flowmeters vertically or run straight lengths of pipe prior to or after the meter. These rugged flowmeters are relatively insensitive to shock and vibrations—the spring, piston assembly, and internal magnet compensate for rough process environments.

  • Maximum Flow Rate:
    10 gal./min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    3500 psi
  • Description:
    Variable-Area Flowmeter, Direct Reading, Dual-Scale, Brass Housing, 10 gal./min Water
  • Seq:
    04
  • Environmentally Preferable:
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Brass
  • Fitting material:
    Brass
  • Media type:
    Water
  • Process connection:
    0,75" NPT(F)
  • Valve:
    No
Frequently Bought Together