Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 1 std LPM Carbon Dioxide
Masterflex® Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 1 std LPM Carbon Dioxide
Catalog # MFLX32007-14
undefined
Masterflex® Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 1 std LPM Carbon Dioxide
Catalog # MFLX32007-14

About this item

Ideal for gas applications where metal components must be minimized.

  • Transparent front safety shield enhances reading resolution by 16%
  • Rugged design features case-enclosed flowtube
  • Tubes include a fused ceramic scale as a precise, permanent measuring guide

These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.

  • Maximum Flow Rate:
    1000 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 1 std L/min Carbon Dioxide
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    32007-14
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. CO₂ flow rate:
    1000 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium, acrylic, PC
  • Fitting material:
    PTFE
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together