Order Entry
Belgium
ContactUsLinkComponent
Isolator Seal, EPDM, 2" Tri-Clamp; 1/Each
Isolator Seal, EPDM, 2" Tri-Clamp; 1/Each
Catalog # MFLX30565-21
3A Sanitary approval
undefined
Isolator Seal, EPDM, 2" Tri-Clamp; 1/Each
Catalog # MFLX30565-21
3A Sanitary approval

About this item

Extend the life and accuracy of your expensive and fragile instruments.

  • Manufactured to meet USP Class VI certification
  • Animal derived ingredient free

Gauge Guard Protectors safeguard your expensive instruments from damaging process fluids and destructive routine maintenance such as autoclaving. Gauge guard is platinum-cured silicone combined with a 316 stainless steel perforated plate, and slips over the OD of your diaphragm seal. Model 30565-03 fits both 1 and 1 1/2" seals.

Gauge Guard Isolator Seals combine a hygenic seal with a membrane to isolate hot or caustic solutions from your instrument. Available in platinum-cured silicone or EPDM.

  • Description:
    Isolator Seal, EPDM; 2" Tri-Clamp
  • Environmentally Preferable:
  • Pk:
    1
  • Warranty:
    1 year
Frequently Bought Together