Order Entry
Belgium
ContactUsLinkComponent
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 3/4" ID x 1-1/8" OD; 50 Ft
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 3/4" ID x 1-1/8" OD; 50 Ft
Catalog # MFLX07407-97
CE certificate
undefined
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 3/4" ID x 1-1/8" OD; 50 Ft
Catalog # MFLX07407-97
CE certificate

About this item

Long life, won’t age or oxidize.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation - E3603
Applications:General laboratory use.
Characteristics: Long life, won’t age or oxidize, able to bend to sharp radius curves, and easily works with fittings. Transparent.
Temperature range: –58 to 165 °F (–50 to 74 °C)

  • Tubing ext.Ø:
    28,6 mm (1,125")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 3/4" ID x 1-1/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Warranty:
    1 year
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Lab (E-3603)
  • Pk:
    50 Feet
Frequently Bought Together