Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 374 mL/min Air
  MFLX03227-12
undefined
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 374 mL/min Air
  MFLX03227-12

 

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    374 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 374 ml/min Air
  • Seq:
    20
  • Environmentally Preferable:
  • Model:
    03227-12
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    374 ml/min
  • Max. argon flow rate:
    305 ml/min
  • Max. CO₂ flow rate:
    355 ml/min
  • Max. H₂ flow rate:
    1027 ml/min
  • Max. helium flow rate:
    450 ml/min
  • Max. N₂ flow rate:
    382 ml/min
  • Max. O₂ flow rate:
    340 ml/min
  • Max. water flow rate:
    5,5 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
  • Fitting material:
    Aluminum
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    Aluminum
Frequently Bought Together