Order Entry
Belgium
ContactUsLinkComponent
Masterflex® 316 SS Metering Valve, 90 deg flow, 3500 mL/min
Masterflex® 316 SS Metering Valve, 90 deg flow, 3500 mL/min
Catalog # MFLX03218-87
undefined
Masterflex® 316 SS Metering Valve, 90 deg flow, 3500 mL/min
Catalog # MFLX03218-87

About this item

Choose from different metal materials based on your application.

  • Brass and 316 Stainless Steel material options available

Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Description:
    316 SS Metering Valve, 90 deg flow, 3500 ml/min
  • Seq:
    21
  • Environmentally Preferable:
  • Model:
    03218-87
  • Wetted materials:
    Stainless Steel
  • Max. temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Orifice:
    3,048 mm (0,12")
  • Pk:
    1
  • Flow pattern:
    90°
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    60000 ml/min (60 L/min)
  • Max. flow rate for water:
    3500 ml/min
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together