Masterflex® Variable-Area Flowmeter with Valve, High-Flow, 316 SS Housing and Fittings, 65-mm Scale, 42.094 LPM air
Catalog # MFLX03218-39
Supplier: Avantor Fluid Handling
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:42,094 L/min
- Accuracy:±2% full-scale
- Description:65-mm Correlated Flowmeter, w/ valve, 316SS, 42,094 L/min air
- Seq:07
- Environmentally Preferable:
- Model:03218-39
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Pk:1
- Housing material:316 stainless steel
- Fitting material:316 stainless steel
- Fluid type:Air
- Process connection:0,125" NPT(F)
- Valve material:316 SS
Frequently Bought Together