Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 92 mL/min Air
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 92 mL/min Air
Catalog # MFLX03217-58
undefined
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 92 mL/min Air
Catalog # MFLX03217-58

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    92 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 92 ml/min Air
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    03217-58
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    92 ml/min
  • Max. argon flow rate:
    103,1 ml/min
  • Max. CO₂ flow rate:
    75,6 ml/min
  • Max. H₂ flow rate:
    208 ml/min
  • Max. helium flow rate:
    90,1 ml/min
  • Max. N₂ flow rate:
    92 ml/min
  • Max. O₂ flow rate:
    81 ml/min
  • Max. water flow rate:
    0,85 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PTFE
  • Fitting material:
    PTFE and Kel-F®
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    PTFE and Kel-F®
Frequently Bought Together